Ge - P9XPNRG - 22mm 10Amp GE Controls Round Operator Pushbutton Flush, Red

CAD$17.77

Product code: GECP9XPNRG

Manufacturer: Ge

Part Number: P9XPNRG

 Available from Manufacturer

Details

GE Controls P9XPNRG GE STD PB/RD RED CAP Non Illuminated Pushbutton Operator, Round Flush; Size 22 Mm; Engineered Plastic Bezel; Red; NEMA 1/3/3R/3S/4/4X/12/13, IP66; C-2000[T] Brand; P9 Model; Applicable Standard Iec 947.5.1 And Vde 0660

UPC 01701885001
Color Red
UNSPSC 39122221
Material Plastic
Amperage 10
Specification  Detailed Specifications