Ge - P9XPNRS - 22.5 mm 10Amp GE Controls Round Operator Extended Pushbutton Flush, Red

CAD$17.77

Product code: GECP9XPNRS

Manufacturer: Ge

Part Number: P9XPNRS

 Available from Manufacturer

Details

Description: GE PlasticPush Button Operator Type of Operator: No Guard Button (Size: 22 mm , Action: Momentary). Model: P9XPNRS. More details: Push Button Operator, 22mm, Momentary, Type of Operator No Guard Button, Basic Material Plastic, Head Material Polyamide/Acetal, Color Red, NEMA Rating 1, 3, 3R, 3S, 4, 4X, 12, 13, IP Rating 66, Legend No Legend, Standards UL, CSA

UPC 01701885011
Color Red
UNSPSC 39122221
Amperage 10
Specification  Detailed Specifications