Ge - P9XPNVG - 22mm 10Amp GE Controls Round Operator Pushbutton Flush, Green

CAD$17.77

Product code: GECP9XPNVG

Manufacturer: Ge

Part Number: P9XPNVG

 Available from Manufacturer

Details

Push Button Operator, 22mm, Momentary Push, Type of Operator Flush Button, Basic Material Plastic, Head Material Polyamide, Acetal, Bezel Material Engineered Plastic, Color Green, NEMA Rating 1, 3, 3R, 3S, 4, 4X, 12, 13, IP Rating 66, Legend No Legend, Standards UL, CSA, CE Features Accessory Group : - Action : Momentary Push Color : Green Contact Type : Separate For Use With : Contact Block

UPC 01701885002
Color Green
UNSPSC 39122221
Material Plastic
Amperage 10
Specification  Detailed Specifications