Ge - P9XSMZ0N - 3 Position General Electric Switch Selector Knob, Black

CAD$30.31

Product code: GECP9XSMZ0N

Manufacturer: Ge

Part Number: P9XSMZ0N

 Available from Manufacturer

Details

Non-illuminated heavy-duty watertight/oil-tight 22.5 mm selector switch. 10 A at 600 VAC, 2.5 A at 300 VDC. Knob operated. 3-position. Round engineered plastic operator style. Maintained release type. Z cam. Available in black.

UPC 01701885200
UNSPSC 39122221
Specification  Detailed Specifications