Ge - P9XUVDD0 - General Electric Pilot Light, Green

CAD$25.08

Product code: GECP9XUVDD0

Manufacturer: Ge

Part Number: P9XUVDD0

 Available from Manufacturer

Details

Description: Pilot light, standard; Size 22.5 mm; Lamp input 120 v full voltage; Lamp not included lamp; Lens style/size round diffuser; Lens color green; Polycarbonate lens; Black polyamide/acetal body; Nema 1/3/3r/3s/4/4x/12/13, ip66; Approval ul 508, csa c22.2, ce

UPC 01701885822
Color Green
UNSPSC 39121534
Specification  Detailed Specifications