Ge - RT1B - 0.16- 0.26Amp General Electric Series RT Class 10A Thermal Overload Relay

CAD$78.30

Product code: GECRT1B

Manufacturer: Ge

Part Number: RT1B

 Available from Manufacturer

Details

Features and Benefits: • Control circuit up to 690V AC • Thermal protection against normal overloads • Three pole differential (phase unbalance protection) • Protection against long starting times • Automatic ambient temperature compensation between -25ºC + 60ºC • Front mounted test button • Trip indication • Independent auxiliary contacts with double rupture (1NO + 1NC) • Function selector: • Manual RESET • Manual RESET and STOP • Automatic RESET with STOP • Automatic RESET without STOP

UPC 01701813700
Color Black
UNSPSC 39121520
Certifications CE Listed
Application(how its used) 1 PHASE
Amperage 0.16
Specification  Detailed Specifications