Ge - RT1K - 2.5-4.0Amp General Electric Series RT Class 10A Thermal Overload Relay

CAD$78.30

Product code: gecRT1K

Manufacturer: Ge

Part Number: RT1K

  In Stock in Gescan

Details

Features and Benefits: • Control circuit up to 690V AC • Thermal protection against normal overloads • Three pole differential (phase unbalance protection) • Protection against long starting times • Automatic ambient temperature compensation between -25ºC + 60ºC • Front mounted test button • Trip indication • Independent auxiliary contacts with double rupture (1NO + 1NC) • Function selector: • Manual RESET • Manual RESET and STOP • Automatic RESET with STOP • Automatic RESET without STOP

UPC 01701813707
Color Black
UNSPSC 39122330
Certifications CE Listed
Amperage 2.5
Specification  Detailed Specifications