Ge - RT1M - 5.5- 8.5Amp General Electric Series RT Class 10A Thermal Overload Relay

CAD$81.16

Product code: gecRT1M

Manufacturer: Ge

Part Number: RT1M

  In Stock in Gescan

Details

Features and Benefits: • Control circuit up to 690V AC • Thermal protection against normal overloads • Three pole differential (phase unbalance protection) • Protection against long starting times • Automatic ambient temperature compensation between -25ºC + 60ºC • Front mounted test button • Trip indication • Independent auxiliary contacts with double rupture (1NO + 1NC) • Function selector: • Manual RESET • Manual RESET and STOP • Automatic RESET with STOP • Automatic RESET without STOP

UPC 01701813709
Color Black
UNSPSC 39122330
Certifications CE Listed
Application(how its used) 1 PHASE
Amperage 5.5
Specification  Detailed Specifications