Ge - RT2A - 11.5-15.0Amp General Electric Series RT Class 10 Thermal Overload Relay
Details
Features and Benefits: • Control circuit up to 690V AC • Thermal protection against normal overloads • Three pole differential (phase unbalance protection) • Protection against long starting times • Automatic ambient temperature compensation between -25ºC + 60ºC • Front mounted test button • Trip indication • Independent auxiliary contacts with double rupture (1NO + 1NC) • Function selector: • Manual RESET • Manual RESET and STOP • Automatic RESET with STOP • Automatic RESET without STOP
UPC | 01701813717 |
---|---|
Color | Black |
UNSPSC | 39121520 |
Certifications | CE Listed |
Application(how its used) | For use with CL05, CL06,CL07,CL08,CL09 and CL10 contactors |
Amperage | 11.5 | Specification | Detailed Specifications |