Ge - RT2H - 54.0-65.0Amp General Electric Series RT Class 10 Thermal Overload Relay

CAD$139.54

Product code: gecRT2H

Manufacturer: Ge

Part Number: RT2H

  In Stock in Gescan

Details

Features and Benefits: • Control circuit up to 690V AC • Thermal protection against normal overloads • Three pole differential (phase unbalance protection) • Protection against long starting times • Automatic ambient temperature compensation between -25ºC + 60ºC • Front mounted test button • Trip indication • Independent auxiliary contacts with double rupture (1NO + 1NC) • Function selector: • Manual RESET • Manual RESET and STOP • Automatic RESET with STOP • Automatic RESET without STOP

UPC 01701813723
Color Black
UNSPSC 39122330
Certifications CE Listed
Application(how its used) For use with CL05, CL06,CL07,CL08,CL09 and CL10 contactors
Amperage 54
Specification  Detailed Specifications