Ge - RT3D - 90-120Amp Class 10 GE Controls Overload Relay

CAD$263.41

Product code: gecRT3D

Manufacturer: Ge

Part Number: RT3D

 Available from Manufacturer

Details

Overload Relay, Starter Type IEC, Current Range 90.0 to 120A, For Use With CK75, CK08, Features Manual and Auto Reset, Sensing Method Bimetallic, Trip Class 10, Number of Poles 3, Height 4.09 In., Depth 5.39 In., Width 4.25 In., Separate Mounting Yes, Kit Required for Retrofit Mtg. Mfr. No. CKX03, Standards UL/cUL Features Depth : 5.39" Depth (In.) : 5.39 Features : Manual and Auto Reset For Use With : CK75, CK08

UPC 01701813729
UNSPSC 39122330
Amperage 90
Specification  Detailed Specifications