Ge - SCH1X - NEMA-4/4X 6" General Electric Spectra Flex? Series SCOM Linear Disconnect Mechanism Handle

CAD$436.73

Product code: GEDSCH1X

Manufacturer: Ge

Part Number: SCH1X

 Available from Manufacturer

Details

Product Description Handles: Type - Linear Disconnect Mechanism; Used On - SCOM; Breaker Size - E150, SE150, SF250, SG600; Handle Shape/Style - Linear Lever; NEMA - 4X; Mounting - Right/Left-Hand Flange; Additional Information - Handle Length: 6 inch; Manufacturer Series - Spectra Flex

UPC 78316407215
UNSPSC 39121501
Specification  Detailed Specifications