Ge - SRPE100A80 - 80Amp Spectra™ RMS Motor Circuit Protector Rating Plug, SE100/80

CAD$85.04

Product code: GEDSRPE100A80

Manufacturer: Ge

Part Number: SRPE100A80

 Available from Manufacturer

Details

All Spectra, Power Break, and Power Break II circuit breakers use UL listed interchangeable rating plugs to establish or change the long time trip point of the circuit breaker. The key advantage of the rating plug is the flexibility of interchangeable rating plugs across the permissible current ratings of a given circuit breaker frame. Since the installed rating plug establishes the ampere rating of the breaker, the installer must verify the adequacy of the connected cable and/or bus bar ampacity. The National Electric Code allows cable size to be matched to the ampere rating established by the rating plug. Spectra RMS Molded Case Circuit Breakers (SE150, SF250, SG600 and SK1200) have a digital, solid state, RMS sensing trip system with field installable, front-mounted rating plugs to establish or change the breaker ampere rating. Adjustable instantaneous with tracking short-time is standard on all frames. The trip unit uses digital sampling to determine the RMS value of sinusoidal and non-sinusoidal currents. Features and Benefits • Solid State Trip System - Accurate Sensing - Ambient Insensitive - Protective Relays available - Communication & Power Management capable • Interrupt ratings up to 100kAIC @ 480Vac • Reduced Energy Let-Through available for enhanced protection • ZSI (ST/GF/INST) available for selectivity • Interchangeable Rating Plugs for quick LT rating change • Common internal accessories across all frames • UL listed field installable accessories • HACR rated • 100% continuous rating available

UPC 78316421310
Color Black
UNSPSC 39121600
Amperage 80
Poles 3
Specification  Detailed Specifications