Ge - TDV1 - GE Distribution TDV Door Hardware 2 Point Interlock

CAD$227.39

Product code: GEDTDV1

Manufacturer: Ge

Part Number: TDV1

 Available from Manufacturer

Details

Description: Door hardware, nema type 12/13 door hardware kit; Function two point interlock, sealing; Used on disconnect switch and molded case circuit breaker stda flange handle, operating mechanism; Tdv model; Door hinged on right

UPC 78316419112
UNSPSC *
Height 3.5"
Length 6"
Width 4.5"
Specification  Detailed Specifications