View as
  1. Eaton - XTCE050D00A
    Product Code: CTHXTCE050D00A

    XT IEC FVNR Contactor, Three-pole, Screw terminals, 50A, 55 mm Frame size, 0NO-0NC contact configuration, 110V 50 Hz, 120V 60 Hz coil

    Learn More

     Out of Stock

    CAD$210.14
  2. Ge - P9B10VN
    Product Code: GECP9B10VN

    Description: Contact block, contact configuration 1no; Contact rating 600 VoltAC 1.2 ampere, 300 VoltDC 0.2 ampere; Silver contact material; Acetal/polyamide; Screw; Size 22 mm

    Learn More

      In Stock in Gescan

    CAD$15.67
  3. Ge - P9CRG
    Product Code: GECP9CRG

    PUSHBUTTON,MECHANICAL RESET, ISO 'R' BLUE,CHROME BEZEL

    Learn More

      In Stock in Gescan

    CAD$26.12
  4. Eaton - XTOB006CC1
    Product Code: CTHXTOB006CC1

    XT IEC Bimetallic Overload Relay, 4-6A overload range, 45 mm Frame size, 1NO-1NC contact configuration, Direct to contactor mounting, used with 18-32A contactor, 10A trip type

    Learn More

      Limited quantity: 1 In Stock

    CAD$57.80
  5. Ge - D/640006-812
    Product Code: GECD640006812

    Door Coupling: This through-the-door method is used on a hinged door and allows the handle/lever to remain in place as the door is opened and closed. The switch is rear mounted via DIN rail or screws, and the handle/lever and door coupling mechanism remain outside the panel. An optional extension shaft can compensate for the distance from rear of t...

    Learn More

      In Stock in Gescan

    CAD$196.48
  6. Ge - CR306CXF002
    Product Code: GECCR306CXF002

    NEMA power devices. Overload relays. Size 1 FVNR 3.2-6.8 amps.

    Learn More

      In Stock in Gescan

    CAD$684.20
  7. Ge - BTRF30C
    Product Code: GECBTRF30C

    Pneumatic Timer Block, Mounting Front, Type Ring, Number of Contacts 2, Contacts Normally Open 1, Contacts Normally Closed 1 Features Contacts Normally Closed : 1 Contacts Normally Open : 1 Number of Contacts : 2 Mounting : Front Range of Time Delay (Sec.) : 1 to 30 Item : IEC Timer Module Max. Contact Blocks (No.) : 1

    Learn More

      In Stock in Gescan

    CAD$176.55
  8. Ge - P9ACVLR
    Product Code: GECP9ACVLR

    Description: Extended screw for all reset push buttons adjustable from 80 mm to 170 mm depth.

    Learn More

      In Stock in Gescan

    CAD$9.41
  9. Ge - CR306EXL002
    Product Code: GECCR306EXL002

    NEMA power devices. Overload relays. Size 3 FVNR 35-70 amps.

    Learn More

      In Stock in Gescan

    CAD$1,879.60
  10. Ge - P9CSMD0N
    Product Code: GECP9CSMD0N

    Features NEMA Rating : 1, 3, 3R, 3S, 4, 4X, 12, 13 Cam : D Switch Operation @ Position A : OX Position : 2 Size : 22mm Standards : UL Listed, CSA Certified Switch Operation @ Position B : XO Item : Non-Illuminated Selector Switch Operator Type of Operator : Knob Action : Maintained / Maintained IP Rating : 66 Switch Operation @ Position C : No Thir...

    Learn More

      In Stock in Gescan

    CAD$30.31
  11. Ge - RL4RA022TS
    Product Code: GECRL4RA022TS

    RELAY CONT 2NO 2NC 240V

    Learn More

      In Stock in Gescan

    CAD$81.16
  12. Ge - 9L18BBB301
    Product Code: GEC9L18BBB301

    Dielektrol™ Protective Capacitor With Internal Discharge Resistor, Type: Non-PCB, 3-Pole, Voltage Rating: 0 - 650 VRMS, 715 VRMS Maximum, Frequency Rating: 50/60 HZ, Mounting: Indoor Or Outdoor, Environmental Conditions: Altitude: 15000 FT With Proper Derating

    Learn More

     Available from Manufacturer

    CAD$368.19
  13. Ge - CL04A310MJ
    Product Code: GECCL04A310MJ

    GE Controls CL04A310MJ Contactor; 3 Pole, 32 Amp At 460 Volt, Horizontal/Vertical Mount PRODUCT DETAILS • Size: 2.170 Inch Width x 6.280 Inch Depth x 3.430 Inch Height GE Controls 3-Poles Non-reversing IEC contactor has 110 VAC at 50 Hz and 120 VAC at 60 Hz coil voltage. It measures 2.170 Inch x 6.280 Inch x 3.430 Inch. Horizontal/Vertical mounti...

    Learn More

      In Stock in Gescan

    CAD$223.54
  14. Ge - P9CSMZ0N
    Product Code: GECP9CSMZ0N

    Description: Selector switch, knob, round; Size 22.5 mm; Operation type maintained; 3 position(s); Throw left-center-right 45 deg; Cam code z; Polyamide/acetal body; Polished chrome bezel; Black knob; Nema 1/3/3r/3s/4/4x/12/13, ip66; Approval ul, csa, ce

    Learn More

      In Stock in Gescan

    CAD$30.31
  15. Ge - BCLF10
    Product Code: GECBCLF10

    PRODUCT DETAILS • Front-mount auxiliary contact blocks clip onto front face of contactor GE Controls Front mount auxiliary contact block can be mounted on front face of contactor. It is designed for CL series contactors. It has an operating temperature of -25 to 55 deg C.

    Learn More

      In Stock in Gescan

    CAD$15.66
  16. Ge - CL01A310TJ
    Product Code: GECCL01A310TJ

    GE Controls 3-Poles Non-reversing IEC contactor has 110 VAC at 50 Hz and 120 VAC at 60 Hz coil voltage. It measures 1.770 Inch x 5.770 Inch x 3.190 Inch. Horizontal/Vertical mounting contractor features power/voltage rating of 0.75 Hp at 115 Volts 60 Hz 1-Phase, 2 Hp at 230 Volts 60 Hz 1-Phase, 3 Hp at 200/230 Volts 60 Hz 3-Phase, 7.5 Hp at 460 Vol...

    Learn More

      In Stock in Gescan

    CAD$155.20
  17. Ge - CL07A311MJ
    Product Code: GECCL07A311MJ

    GE Controls CL07A311MJ Contactor; 3 Pole, 62 Amp At 460 Volt, Horizontal/Vertical Mount PRODUCT DETAILS • Size: 2.600 Inch Width x 7 Inch Depth x 4.630 Inch Height GE Controls 3 Phase non-reversing contactor has coil voltage of 110/120 VAC at 50/60 Hz and 62 Amps rating and can be mounted horizontally/vertically. Power circuit (AC) up to 690V. Te...

    Learn More

     Out of Stock

    CAD$327.64
  18. Ge - P9B01VN
    Product Code: GECP9B01VN

    Description: Contact block, contact configuration 1nc; Contact rating 600 VoltAC 1.2 ampere, 300 VoltDC 0.2 ampere; Silver contact material; Acetal/polyamide; Screw; Size 22 mm

    Learn More

      In Stock in Gescan

    CAD$15.67
  19. Ge - P9DPLVRG00
    Product Code: GECP9DPLVRG00

    Product Description Item: Multi-Head Push Button Illuminated / Non-Illuminated: Illuminated Number of Heads: 2 Size: 22mm Legend: I/O Legend/Background Color: White/Green, White/Red Head Type: Flush Button Action: Momentary Contact Rating: 10A @ 120VAC, 24VAC/DC Shape: Rectangular NEMA Rating: 1, 4X IP Rating: 20, 66 Head Material: Plastic Standard...

    Learn More

      In Stock in Gescan

    CAD$44.94
  20. Ge - BCLF01
    Product Code: GECBCLF01

    PRODUCT DETAILS • Front-mount auxiliary contact blocks clip onto front face of contactor GE Controls Front mount auxiliary contact block can be mounted on front face of contactor. It is designed for CL series contactors. It operates at a temperature of -25 to 55 deg C.

    Learn More

      In Stock in Gescan

    CAD$15.66
  21. Ge - P9CPNVG
    Product Code: GECP9CPNVG

    Description: GENERAL ELECTRIC P9CPNVG Non-Illum Push Button Operator, Green. More details: Push Button Operator, 22mm, Momentary, Type of Operator Full Guard, Basic Material Metal, Head Material Polyamide/Acetal, Bezel Polished Chrome, Color Green, Number of Operators 1, NEMA Rating 1, 3, 3R, 3S, 4, 4X, 12, 13, IP Rating 66, Standards UL, CSA

    Learn More

      In Stock in Gescan

    CAD$17.77
  22. Ge - CR306E002LAA
    Product Code: GECCR306E002LAA

    Nema starter, full voltage, non combination, non reversing; 115 to 120 v 50/60 hz, 90 ampere; 3 phase; Coil voltage 110 v at 50 hz, 115 to 120 v at 60 hz; Size nema 3; Open, surface mount enclosure

    Learn More

      In Stock in Gescan

    CAD$1,871.74
  23. Ge - D/640006-813
    Product Code: GECD640006813

    Description: Door coupling locking rotary handle, IPSS, color black / gray . Ampere rating 25A, w/ terminal cover included.

    Learn More

     Available from Manufacturer

    CAD$196.48
  24. Ge - P9CPNRG
    Product Code: GECP9CPNRG

    Description: Push Button Operator, 22mm, Momentary Push, Type of Operator Flush Button, Basic Material Metal, Head Material Polyamide, Acetal, Bezel Material Polished Chrome, Color Red, NEMA Rating 1, 3, 3R, 3S, 4, 4X, 12, 13, IP Rating 66, Legend No Legend, Standards UL, CSA

    Learn More

      In Stock in Gescan

    CAD$17.77
View as