View as
  1. Eaton - EPX05C1
    Product Code: CTHEPX05C1

    Description: Enclosures: Enclosure Type - Magnetic Starter; NEMA Type - 1; Material - Steel; Size - C-Frame XT Series; Additional Information - Dimensions WxHxD: 7.73"x12.60"x5.84"; Manufacturer Series - XT IEC Specifications Enclosure Type: Magnetic Starter NEMA Type: 1 Material: Steel Size: C-Frame XT Series Manufacturer Series: XT...

    Learn More

      Limited quantity: 2 In Stock

    CAD$254.62
  2. Ge - CR101X3
    Product Code: GEC101X3

    Drive motors. 100-550-7500carol strm. Mt vendor /carol strm. Lock kit.

    Learn More

      In Stock in Gescan

    CAD$16.95
  3. Ge - 15D21G002
    Product Code: GEC15D21G002

    120V Size 00-1 GE Controls Coil Replacement For NEMA Rated 300- and 200-Line Magnetic Contactors and Starters NEMA Sizes 00-7

    Learn More

      In Stock in Gescan

    CAD$172.52
  4. Ge - CR104PLG88G
    Product Code: GEC104PLG88G

    Pilot Light, Type: CR104P Series, Full Voltage, Voltage Rating: 24 V, Lamp Type: LED, Enclosure: NEMA 1, 3, 3R, 4, 4X, 12, 13, Material: Metal, Finish/Color: Green Lens, Style: Round, Dimension: 4-1/2 IN Length X 2-1/4 IN Width X 2-1/4 IN Height, Base: LED, Mounting: Front, Temperature Rating: -13 To 158 DEG F, Size: 30 MM, Environmental Conditions...

    Learn More

      In Stock in Gescan

    CAD$125.58
  5. Ge - 104PSM21A91
    Product Code: GEC104PSM21A91

    Selector switch 2 Position lever 1no/nc

    Learn More

      In Stock in Gescan

    CAD$71.90
  6. Ge - 104PSM94A91
    Product Code: GEC104PSM94A91

    Selector switch 3 Position Spring 1no/nc

    Learn More

      In Stock in Gescan

    CAD$93.37
  7. Ge - CR305A002
    Product Code: GEC305A002

    Contactors, NEMA, Full Voltage, Non-Reversing, NEMA Size: 00, Maximum Voltage: 600 VAC, Amp Rating: 10 Amp, Horsepower Rating: 1 1/2 @ 230 VAC, Coil Voltage: 115 VAC @ 60 Hz, Enclosure Type: Open Type, Dimensions: 3.06 Inch W x 4.5 Inch H x 3.94 Inch D, Features: Supplied with 1 Normally Open Auxiliary Contact

    Learn More

      In Stock in Gescan

    CAD$361.77
  8. Ge - 324FXLS
    Product Code: GEC324FXLS

    2:1 Adjustable full load amps with tactile feedback dial. Selectable 10/20/30 protection class. Ambient insensitive within the stated operating temperature range of –20° to +70°C. Built-in thermal memory to prevent hot motor restarts. Protection against complete phase current loss. Manual reset (standard) and remote reset (optional) 120 VAC. Ac...

    Learn More

      In Stock in Gescan

    CAD$769.49
  9. Ge - CR104PLG88R
    Product Code: GEC104PLG88R

    Suitable for use in NEMA Types 1, 3, 3R, 4, 4X, 12, and 13 applications when mounted in enclosures rates for those same applications. For some NEMA Type 4X applications, protective caps will improve corrosion resistance.

    Learn More

      In Stock in Gescan

    CAD$125.58
  10. Ge - CR104PXC1
    Product Code: GEC104PXC1

    Standard and illuminated push buttons and selector switches are available as both key and conventional operators. The CR104P line also includes push-to- and standard pilot lights,mush-room-head push buttons,joysticks,and push-pull and push-push operators. Chrome-plated octagonal mounting rings project an attractive, high-quality appearance.Positive...

    Learn More

      In Stock in Gescan

    CAD$16.09
  11. Eaton - XTPBXENAS65
    Product Code: CTHXTPBXENAS65

    XT Manual Motor Protection Accessories - Insulated Enclosure, used with XTPB MMP only or with: XTPAXFA_, XTPBXFAEM20, XTPAXSA_, XTPAXUVR_,XTPAXSR_, IP65, NEMA, 3R, 4X, 12, 13 enclosure

    Learn More

     Out of Stock

    CAD$45.12
  12. Ge - CR306C002LAA
    Product Code: GEC306C002LAA

    NEMA power devices. Fast track now starters. Enclosure starters. Starter.

    Learn More

      In Stock in Gescan

    CAD$676.33
  13. Ge - CR305C002
    Product Code: GEC305C002

    Contactors, NEMA, Full Voltage, Non-Reversing, NEMA Size: 1, Maximum Voltage: 600 VAC, Amp Rating: 30 Amp, Horsepower Rating: 7 1/2 @ 230 VAC, Coil Voltage: 115 VAC @ 60 Hz, Enclosure Type: Open Type, Dimensions: 3.06 Inch W x 4.5 Inch H x 3.94 Inch D, Features: Supplied with 1 Normally Open Auxiliary Contact

    Learn More

      In Stock in Gescan

    CAD$534.78
  14. Ge - CR104PXC91
    Product Code: GEC104PXC91

    Standard and illuminated push buttons and selector switches are available as both key and conventional operators. The CR104P line also includes push-to- and standard pilot lights,mush-room-head push buttons,joysticks,and push-pull and push-push operators. Chrome-plated octagonal mounting rings project an attractive, high-quality appearance.Positive...

    Learn More

      In Stock in Gescan

    CAD$32.21
  15. Ge - CR104PXC01
    Product Code: GEC104PXC01

    Standard and illuminated push buttons and selector switches are available as both key and conventional operators. The CR104P line also includes push-to- and standard pilot lights,mush-room-head push buttons,joysticks,and push-pull and push-push operators. Chrome-plated octagonal mounting rings project an attractive, high-quality appearance.Positive...

    Learn More

      In Stock in Gescan

    CAD$16.09
  16. Ge - CR306FXM002
    Product Code: GEC306FXM002

    General Electric Control Products. Nema Power Devices. Size 4 Fvnr 65-135Amps

    Learn More

      In Stock in Gescan

    CAD$4,207.46
  17. Ge - 104PSM36A92
    Product Code: GEC104PSM36A92

    Selector switch 3 Position lever 2no/nc

    Learn More

      In Stock in Gescan

    CAD$104.11
  18. Ge - CR104PBG00U1
    Product Code: GEC104PBG00U1

    Standard and illuminated push buttons and selector switches are available as both key and conventional operators. The CR104P line also includes push-to- and standard pilot lights,mush-room-head push buttons,joysticks,and push-pull and push-push operators. Chrome-plated octagonal mounting rings project an attractive, high-quality appearance.Positive...

    Learn More

      In Stock in Gescan

    CAD$28.98
  19. Ge - RT1P
    Product Code: GECRT1P

    Features and Benefits: • Control circuit up to 690V AC • Thermal protection against normal overloads • Three pole differential (phase unbalance protection) • Protection against long starting times • Automatic ambient temperature compensation between -25ºC + 60ºC • Front mounted test button • Trip indication • Independent auxiliary...

    Learn More

      In Stock in Gescan

    CAD$81.16
  20. Ge - CR306D002LAA
    Product Code: GEC306D002LAA

    General Electric Renewal Parts Drives. Drive Motors. Starter

    Learn More

     Available from Manufacturer

    CAD$1,179.66
  21. Ge - CR124X100C
    Product Code: GEC124X100C

    NEMA power devices. Overload relays. Panel reset.

    Learn More

      In Stock in Gescan

    CAD$62.31
  22. Ge - CR305D002
    Product Code: GEC305D002

    Contactors, NEMA, Full Voltage, Non-Reversing, NEMA Size: 2, Maximum Voltage: 600 VAC, Amp Rating: 50 Amp, Horsepower Rating: 7 1/2 @ 230 VAC, Coil Voltage: 115 VAC @ 60 Hz, Enclosure Type: Open Type, Dimensions: 5.44 Inch W x 6.62 Inch H x 5.50 Inch D, Features: Supplied with 1 Normally Open Auxiliary Contact

    Learn More

      In Stock in Gescan

    CAD$975.19
  23. Ge - CR104PSM34A91
    Product Code: GEC104PSM34A91

    Standard and illuminated push buttons and selector switches are available as both key and conventional operators. The CR104P line also includes push-to- and standard pilot lights,mush-room-head push buttons,joysticks,and push-pull and push-push operators. Chrome-plated octagonal mounting rings project an attractive, high-quality appearance.Positive...

    Learn More

      In Stock in Gescan

    CAD$71.90
  24. Ge - CR305B002
    Product Code: GEC305B002

    Contactors, NEMA, Full Voltage, Non-Reversing, NEMA Size: 0, Maximum Voltage: 600 VAC, Amp Rating: 20 Amp, Horsepower Rating: 3 @ 230 VAC, Coil Voltage: 115 VAC @ 60 Hz, Enclosure Type: Open Type, Dimensions: 3.06 Inch W x 4.5 Inch H x 3.94 Inch D, Features: Supplied with 1 Normally Open Auxiliary Contact

    Learn More

      In Stock in Gescan

    CAD$456.14
View as