View as
  1. Eaton - D7PA9
    Product Code: CTHD7PA9

    Description: Relay Blade Socket, 10 Amp @ 300V. DIN/Panel Mount with Screw Terminals Clamping Plates for series SP DP relay D7

    Learn More

      Limited quantity: 12 In Stock

    CAD$5.44
  2. Eaton - M22-K10
    Product Code: CTHM22K10

    Constructed from corrosion-resistant plastic material, this contact block is designed for rugged environments --- ideal for washdown applications.It has a heavy-duty construction with a minimum of IP66 and UL NEMA® Type 4X/13 on front of panel operators. Many operators even carry IP67 and IP69K, for the toughest applications. The modular construct...

    Learn More

      Limited quantity: 2 In Stock

    CAD$8.93
  3. Eaton - C25BNB230A
    Product Code: CTHC25BNB230A

    Definite Purpose Control Contactor, Non-reversing, Compact, Two-pole, 30A, 110-120 Vac, 50/60 Hz, Open with metal mounting plate, Binding head screw and quick connect terminals (side-by-side), 30A IFL, 40A RL

    Learn More

     Out of Stock

    CAD$48.52
  4. Eaton - C25DND330A
    Product Code: CTHC25DND330A

    Definite Purpose Control Contactor, Non-reversing, Three-pole, 30A, 110-120 Vac, 50/60 Hz, Open with metal mounting plate, Screw/pressure plate and quick connect terminals (side-by-side), 30A IFL, 40A RL

    Learn More

     Out of Stock

    CAD$68.85
  5. Eaton - D7PR2A
    Product Code: CTHD7PR2AA3

    The D7PR Series is a cost effective control relay with high dielectric strength and high current-carrying capacity. FEATURES: - Arc barrier equipped relay with high dielectric strength - Panel and DIN rail mounting

    Learn More

      Limited quantity: 16 In Stock

    CAD$7.41
  6. Eaton - M22-K10
    Product Code: CTHM22K01

    CONTACT BLOCK 1NO SCREW TERM

    Learn More

      Limited quantity: 2 In Stock

    CAD$8.93
  7. Eaton - D1RAA
    Product Code: CTHD1RAA

    5 Blade Socket, 12 Amp @ 300V. DIN/Panel Mount with Screw Terminals & Clamping Plates. IP20 (Finger Safe).

    Learn More

      Limited quantity: 5 In Stock

    CAD$5.42
  8. Eaton - D7PR2T-A3
    Product Code: CTHD7PR2TA3

    The D7PR Series is a cost effective control relay with high dielectric strength and high current-carrying capacity. FEATURES: - Arc barrier equipped relay with high dielectric strength - Panel and DIN rail mounting

    Learn More

      Limited quantity: 1 In Stock

    CAD$7.59
  9. Eaton - D3PA2-A2
    Product Code: CTHD3PA2A2

    D3 2P SOCKET

    Learn More

      Limited quantity: 5 In Stock

    CAD$2.82
  10. Electrosonic - T92S11A22-120
    Product Code: POBT92S11A22120

    The T92 Series Two-Pole 30A Panel Mount Relay is designed to control compressor loads to 3.5 tons, 110LRA / 25.3FLA. Meets requirements of UL 508 and UL 873 spacings - 8mm through air, 9.5mm over surface. Meets requirements of UL 508 and UL 873 spacings - 8mm through air, 9.5mm over surface. Meets requirements of UL Class F construction. n UL appro...

    Learn More

      In Stock in Gescan

    CAD$45.17
  11. Eaton - M22-I1-PG
    Product Code: CTHM22I1PG

    M22 One-element Surface Mounting Enclosure for M22 Modular Pushbuttons, 22.5 mm, Non-illuminated, IP67, IP69K, NEMA 4X, 13, Base: Black, Enclosure: White

    Learn More

      Limited quantity: 1 In Stock

    CAD$40.55
  12. Eaton - C25DNF340A
    Product Code: CTHC25DNF340AGL

    Definite Purpose Control Contactor, Non-reversing, Three-pole, 40A, 110-120 Vac, 50/60 Hz, Open with metal mounting plate, Box lugs (posidrive setscrew) and quick connect terminals (side-by-side), 40A IFL, 50A RL

    Learn More

     Out of Stock

    CAD$85.49
  13. Eaton - C25BNB230T
    Product Code: CTHC25BNB230T

    Definite Purpose Control Contactor, Non-reversing, Compact, Two-pole, 30A, 24 Vac, 50/60 Hz, Open with metal mounting plate, Binding head screw and quick connect terminals (side-by-side), 30A IFL, 40A RL

    Learn More

     Out of Stock

    CAD$48.52
  14. Eaton - XTOB010BC1
    Product Code: CTHXTOB010BC1

    XT IEC Bimetallic Overload Relay, 6-10A overload range, 45 mm Frame size, 1NO-1NC contact configuration, Direct to contactor mounting, used with 7-15A contactor, 10A trip type

    Learn More

      Limited quantity: 1 In Stock

    CAD$51.44
  15. Eaton - XTCE009B10A
    Product Code: CTHXTCE009B10A

    XT IEC FVNR Contactor, Three-pole, Screw terminals, 9A, 45 mm Frame size, 1NO contact configuration, 110V 50 Hz, 120V 60 Hz coil

    Learn More

      Limited quantity: 3 In Stock

    CAD$71.65
  16. Eaton - XBANS3575P
    Product Code: CTHXBANS3575P

    Eaton DIN-RAIL SLOTTED 35mm x 7.5mm x 2m

    Learn More

      Limited quantity: 27 In Stock

    CAD$13.79
  17. Honeywell - RC840T-240/U
    Product Code: HONRC840T240U

    Overview Compatible with 2- and 3-wire thermostat, this all-in-one relay includes a built-in 24 V transformer Features -Direct replacement for any brand name relay -Built-in 24 V transformer for easy installation. -Compatible with 24V thermostats with 2-wire connections (R,W) or 3-wire connections (R,W,C) -Immediate relay activation provides improv...

    Learn More

      In Stock in Gescan

    CAD$94.25
  18. Eaton - M22-WRK3-K20
    Product Code: CTHM22WRK3K20

    M22 Selector Switch, Completed Device, 22.5 mm, Knob, Three-Position, Maintained, Non-illuminated, Bezel: Silver, Button: Black, 2NO, IP67, IP69K, NEMA 4X, 13

    Learn More

     Out of Stock

    CAD$30.96
  19. Eaton - M22-WKV-K10
    Product Code: CTHM22WKVK10

    M22 Selector Switch, Completed Device, 22.5 mm, Knob, Two-Position, V, Maintained, Non-illuminated, Bezel: Silver, Button: Black, 1NO, IP67, IP69K, NEMA 4X, 13

    Learn More

      Limited quantity: 1 In Stock

    CAD$19.55
  20. Eaton - M22-PVT-K01
    Product Code: CTHM22PVTK01

    M22 Twist-To-Release Emergency Stop, Complete Device, 22.5 mm, Knob, Maintained, Non-illuminated, Bezel: Silver, Button: Red, 1NC, IP67, IP69K, NEMA 4X, 13

    Learn More

      Limited quantity: 1 In Stock

    CAD$48.64
  21. Eaton - C25BNB240A
    Product Code: CTHC25BNB240A

    Definite Purpose Control Contactor, Non-reversing, Compact, Two-pole, 40A, 110-120 Vac, 50/60 Hz, Open with metal mounting plate, Binding head screw and quick connect terminals (side-by-side), 40A IFL, 50A RL

    Learn More

     Out of Stock

    CAD$57.78
  22. Eaton - XTCE012B10A
    Product Code: CTHXTCE012B10A

    XT IEC FVNR Contactor, Three-pole, Screw terminals, 12A, 45 mm Frame size, 1NO contact configuration, 110V 50 Hz, 120V 60 Hz coil

    Learn More

      Limited quantity: 4 In Stock

    CAD$92.85
  23. Eaton - D1RF1T
    Product Code: CTHD1RF1T

    The D1 Series of relay provides a compact singlepole relay capable of handling 15 A. Multiple feature and voltage options allow for the perfect fit for any application. FEATURES: - The contact operation can be easily checked by Push-to-Test button - Flag indicator shows relay status in manual or powered condition - LED status lamp shows coil ON o...

    Learn More

     Out of Stock

    CAD$5.04
  24. Eaton - M22GK3P
    Product Code: CTHM22GK3P

    M22 HAND-OFF-AUTO COVER CONTROL KIT

    Learn More

      Limited quantity: 10 In Stock

    CAD$84.81
View as