Puls Power Supply - ML60.241 - 24VDC 2.5Amp Puls DIN Rail Power Supply

CAD$148.40 CAD$ 95.49 / EACH

Product code: PULML60241

Manufacturer: Puls Power Supply

Part Number: ML60.241

 In Stock

/ EACH

Details

DESCRIPTION Puls Compact MiniLine Single Phase Power Supply, 60W, 24VDC/2.5A Output, 100/240VAC Input, DIN-Rail Mount Plastic Housing, -10° to +70°C, Class 1, Div. 2 Rated. A compact size, light weight, simple mounting onto the DIN-rail and the utilization of only quality components are what makes the MiniLine power supplies so easy to use and install within seconds. A rugged electrical and mechanical design as well as a high immunity against electrical disturbances on the mains provides reliable output power. This offers superior protection for equipment which is connected to the public mains network or is exposed to a critical industrial environment. The MiniLine series offers output voltages from 5 to 56Vdc and a power rating from 15W to 100W. The supplementary MiniLine decoupling diode module MLY02.100 allows building of redundant systems or to protect against back-feeding voltages. Features & Benefits -100-240V Wide Range Input -NEC Class 2 Compliant -Adjustable Output Voltage -Efficiency up to 89.7% -Low No-load Losses and Excellent Partial-load Efficiency -Compact Design, Width only 45mm -Full Power between -10°C and +60°C -Large International Approval Package -3-Year Manufacturer's Warranty
UPC 875404001591
Height 75 mm
Width 45 mm
Amperage 2.5
Specification  Detailed Specifications