View as
  1. Siemens - TPS3C0910D00
    Product Code: SIETPS3C0910D00

    TPS3 09 is a UL 1449 3rd Edition, cUL 100kA Type 1 (Type 2 cUL) compact multi-mode surge protective device that can be installed on either the line or load side of the electrical service. FEATURES: ? UL 1449 3rd Edition – 2009, cUL ? Type 1 SPD (Type 2 cUL) ? Mounts external to electrical distribution equipment - Weatherproof hub included ? Mount...

    Learn More

     Available from Manufacturer

    CAD$1,612.56
  2. Intermatic - AG3000
    Product Code: INTAG3000

    Power surges are the silent killer for home appliances and HVAC equipment. Most homeowners protect their electronics, but leave more valued equipment unprotected. Surges can wipe out equipment and leave you searching for answers. Search no more. The easy-to-install AG3000 Surge Protective Device (SPD) is the perfect add-on for HVAC equipment. A gre...

    Learn More

      In Stock in Gescan

    CAD$95.76
  3. Siemens - TPS3C12250XD2
    Product Code: SIETPS3C12250XD2

     Available from Manufacturer

    CAD$6,404.74
  4. Shelley Industrial - SME312D
    Product Code: BNRSME312D

    FEATURES: - MINI-BEAM EXPERT: Diffuse - Range: 380 mm; Input: 10-30V dc - Output: Bipolar: 1 NPN; 1 PNP - 2 m (6.5 ft) cable

    Learn More

     Available from Manufacturer

    CAD$258.20
  5. Shelley Industrial - SM2A312F
    Product Code: BNRSM2A312F

    FEATURES: - MINI-BEAM: Infrared 880 nm Glass Fiber Optic - Range: depends on fiber; Input: 24-240 V ac - Output: SPST Solid-state 2-Wire - 2 m (6.5 ft) Cable

    Learn More

     Available from Manufacturer

    CAD$246.06
  6. Shelley Industrial - SM2A30PRLNCQD
    Product Code: BNRSM2A30PRLNCQD

    FEATURES: - SM30 Series: Receiver - Frequency A PBT Polyester - Range: 150 m; Input: 24 to 240 V ac - Output: SPST Solid-state - Dark Operate - Mini 3-pin Integral QD

    Learn More

     Available from Manufacturer

    CAD$394.54
  7. Shelley Industrial - SBL1
    Product Code: BNRSBL1

    Use where invisible beam is advantageous (e.g. security applications or film processing). First choice for retroreflective sensing in slightly or moderately dirty environments. Do not use when the object to break the beam has a shiny surface, unless the angle of light to the surface can be predicted. FEATURES: - Range: 2.5cm-22 m; Input: depends ...

    Learn More

     Available from Manufacturer

    CAD$253.16
  8. Shelley Industrial - RSBDSR
    Product Code: BNRRSBDSR

    FEATURES: - MAXI-BEAM: Diffuse - Range: 0.76 m; Input: depends on power block - Output: depends on power block - Wiring Chamber

    Learn More

     Available from Manufacturer

    CAD$222.14
  9. Shelley Industrial - RSBD
    Product Code: BNRRSBD

    FEATURES: - Range: 5 feet (1,5 m) in HP and 2W modes - Beam: infrared, 880nm - Response: HP, 2W modes: 10ms - HS mode: 1ms - SP mode: 0.3ms - Repeatability: HP, 2W= 3.3ms; HS = 0.3ms; SP = 0.1ms

    Learn More

     Available from Manufacturer

    CAD$222.14
  10. Shelley Industrial - MBCC-530
    Product Code: BNRMBCC530

    FEATURES: - Mini-style Quick Disconnect Cable - 5 Pin Female Pin-out Straight Connector - 9 m (30 ft) in Length - Nylon coupling nut

    Learn More

     Available from Manufacturer

    CAD$216.85
  11. Shelley Industrial - LM5
    Product Code: BNRLM5

    The LM5 is a true "on-delay" type logic module. The input signal must be present for a predetermined length of time before the output is energized. The output then remains energized until the input signal is removed. If the input signal is not present for the predetermined time period, no output occurs. If the input signal is removed mome...

    Learn More

     Available from Manufacturer

    CAD$143.49
  12. Shelley Industrial - SUA923QD
    Product Code: BNRSUA923QD

    FEATURES: - Analog ULTRA-BEAM: Proximity Mode - Range: 500 mm - 6 m; Input: 105-130V ac - Output: Analog 0-10V dc or 0-20 mA - Quick-Disconnect Connector

    Learn More

     Available from Manufacturer

    CAD$519.79
  13. Shelley Industrial - SUA925QD
    Product Code: BNRSUA925QD

    FEATURES: - Discrete ULTRA-BEAM: Proximity Mode - Range: 500 mm - 6 m; Input: 105-130V ac - Output: SPDT Electromechanical Relay - Quick-Disconnect Connector

    Learn More

     Available from Manufacturer

    CAD$502.00
  14. Siemens - TPS3B112002
    Product Code: SIETPS3B112002

      In Stock in Gescan

    CAD$2,777.23
  15. Intermatic - AG2401C-IND
    Product Code: INTAG2401CIND

    The AG2401C-IND is a Metal Oxide Varistor (MOV) based hardwired Lightning Protective device that is UL listed as a Secondary Surge Arrester, Category OWHX. These devices, commonly called Lightning Arresters, have been tested according to the ANSI/IEEE Standards C62.11 and C62.34. Secondary Surge Arresters are designed to protect electrical equipmen...

    Learn More

     Available from Manufacturer

    CAD$102.37
  16. Siemens - TPS3A030500
    Product Code: SIETPS3A030500

    TPS3 03 is UL 1449 3rd Edition. Type 1 SPD (Type 1 cUL). Mounts external to electrical distribution equipment.

    Learn More

      In Stock in Gescan

    CAD$492.21
  17. Siemens - TPS3L12200X02
    Product Code: SIETPS3L12200X02

    FEATURES & BENEFITS - UL 1449-4 Type 2 SPD, UL 1283 Listed, CSA 22.2 No. 269.2 - 100% monitoring (Every MOV is monitored, incl. N-G) - Individually fused and thermally protected MOVs - Solid state bi-directional operation. - Operating frequency: 47-63 Hz - Operating temperature: -25°C (-15°F) to +60°C (140°F) - Available Surge current ratin...

    Learn More

     Available from Manufacturer

    CAD$5,051.44
  18. ZB4BT4
    Product Code: TELZB4BT4

     Available from Manufacturer

    CAD$60.20
  19. ZB4BA5
    Product Code: TELZB4BA5

     Available from Manufacturer

    CAD$19.39
  20. AB4BZ009
    Product Code: TELAB4BZ009

     Available from Manufacturer

    CAD$8.16
  21. Shelley Industrial - T30RW3R
    Product Code: BNRT30RW3R

    FEATURES: - EZ-BEAM technology, the specially designed optics and electronics provide reliable sensing without the need for adjustments - “T”-style plastic housing with 30 mm threaded lens in opposed, retroreflective or fixed-field modes - Completely epoxy-encapsulated to provide superior durability, even in harsh sensing environments rated t...

    Learn More

     Available from Manufacturer

    CAD$176.89
  22. Shelley Industrial - LM3
    Product Code: BNRLM3

    The LM3 is an on-off logic module that has the ability to be programmed for either LIGHT operate or DARK operate. It comes with a jumper wire installed: with the jumper in place, the output is DARK operated; with the jumper removed, the output is LIGHT operated. The LM3 is the most commonly used logic module when no timing function is desired, part...

    Learn More

     Available from Manufacturer

    CAD$60.34
  23. Shelley Industrial - 2LM3
    Product Code: BNR2LM3

    The 2LM3 is an on/off logic module that has the ability to be programmed for either LIGHT or DARK operate. It comes with a jumper wire installed: with the jumper in place, the output is DARK operated; with the jumper removed, the output is LIGHT operated. The 2LM3 is used when no timing function is desired.

    Learn More

     Available from Manufacturer

    CAD$60.34
  24. ZBE101
    Product Code: TELZBE101

     Available from Manufacturer

    CAD$24.24
View as