Siemens - TPS3C0910D00 - TPS3 09 Surge Protection Device, 120/208V 3-Phase 4-Wire

CAD$ 1,514.14 CAD$ 1,039.98

Product code: SIETPS3C0910D00

Manufacturer: Siemens

Part Number: TPS3C0910D00

 Available from Manufacturer

Details

TPS3 09 is a UL 1449 3rd Edition, cUL 100kA Type 1 (Type 2 cUL) compact multi-mode surge protective device that can be installed on either the line or load side of the electrical service. FEATURES: ? UL 1449 3rd Edition – 2009, cUL ? Type 1 SPD (Type 2 cUL) ? Mounts external to electrical distribution equipment - Weatherproof hub included ? Mounts internal to P1 panelboards & busway - P1 - Field retrofit or factory install - P2 and P3 - Factory install only Consult factory for field retrofit ? Large block, individually fused, thermally protected, 50kA MOV’s ? 20kA In(most models) ? 200kA SCCR (most models) ? All UL-required OCP & safety coordination included ? UL96A Lightning Protection Master Label compliant (@20kA In) ? SPD Specifications - Surge Current Rating Per Phase - Per Phase L-N L-G N-G 100kA 50kA 50kA 50kA - 100% monitoring – Every MOV is monitored, incl. N-G - Individually fused and thermally protected MOV’s - Solid state bi-directional operation - Repetitive impulse: 5,000 hits - Less than 1 nanosecond response time - Relative humidity range: 0 -95% non-condensing - Operating frequency: 47-63Hz - Operating temperature: -25°C (-15°F) to +60°C (140°F) ? Standard Configuration - Standard NEMA 4X polycarbonate enclosure (UL 746C (f1), UL 94-5VA) - Wire size: Prewired with 3’ (91.4cm) of #10 AWG - Standard size: 8” x 3” x 3” (203mm x 76mm x 76mm) - Standard weight: 3 lbs. (1.4 kg)

UPC 040892249927
Voltage 120
Specification  Detailed Specifications