Siemens - TPS3L12200X02 - TPS3 12 Surge Protection Device, 600/347V, 200 kA

CAD$ 4,743.14 CAD$ 3,399.98

Product code: SIETPS3L12200X02

Manufacturer: Siemens

Part Number: TPS3L12200X02

 Available from Manufacturer

Details

FEATURES & BENEFITS

- UL 1449-4 Type 2 SPD, UL 1283 Listed, CSA 22.2 No. 269.2
- 100% monitoring (Every MOV is monitored, incl. N-G)
- Individually fused and thermally protected MOVs
- Solid state bi-directional operation.
- Operating frequency: 47-63 Hz
- Operating temperature: -25°C (-15°F) to +60°C (140°F)
- Available Surge current rating per Phase:- 100kA to 500kA per phase (Consult Gescan sales representative for part numbers)
UPC 804766273643
Color Gray
Voltage 347
Amperage 200