Panduit Canada - NKPP24FMY - 24-Port 1 RU NetKey® Keystone Modular Flush Mount Patch Panel, Black

CAD$ 38.06 CAD$ 29.98

Product code: PANNKPP24FMY

Manufacturer: Panduit Canada

Part Number: NKPP24FMY

  In Stock in Gescan

Details

Keystone 24-port modular flush mount patch panel in black, (1RU). Optional molded design, angled versions available and include strain relief bars.

KEY FEATURES AND BENEFITS:

• No. of Ports: 24
• Module Type: Keystone
• No. of Rack Spaces: 1
• Patch Panel Style: Flat
• Identification: Adhesive Label
• Material: CRS
• RoHS Compliancy Status: Compliant

UPC 074983056019
Color Black
Specification  Detailed Specifications