Panduit Canada - PUP6C04BU-F - 23 AWG TX6 Category 6 U/UTP Copper Cable (1000/Box), Blue

Call for Price

Product code: PANPUP6C04BUF

Manufacturer: Panduit Canada

Part Number: PUP6C04BU-F

  In Stock in Gescan

Details

Category 6 copper cable, 4-pair, 23AWG, U/UTP, CMP, Blue 1000 feet in a carton.

Interoperable and backward compatible, the Panduit Category 6 Cabling System provides design flexibility to protect network investments well into the future. With certified performance to the ANSI/TIA-568-C.2 Category 6 and ISO 11801 Class E standards, this system will support the following applications:

- Ethernet 10BASE-T, 100BASE-T (Fast.Ethernet), 1000BASE-T (Gigabit Ethernet over limited
distances as specified in the industry 10GBASE-T standards)
- 155 Mb/s ATM, 622 Mb/s ATM, 1.2 Gb/s ATM
- Token Ring 4/16

UPC 074983720453
Color Blue
Specification  Detailed Specifications