SensorSwitch - CMR 9 - 120/277V CMR 9 Series PIR Standard Range 360° Ceiling Mount Sensor, White

CAD$119.62

Product code: SENCMR9

Manufacturer: Acuity

Brand: SensorSwitch

Part Number: CMR 9

  In Stock in Gescan

Details

The CMR 9 Series Standard Range 360° occupancy sensor incorporates Passive Infrared (PIR) detection technology into an attractive line powered occupancy sensor that provides amazing sensitivity to small motions (e.g. hand movements) and excellent payback. The CMR 9 is an economical solution for providing automatic lighting control where a wall switch replacement sensor is not applicable. With an integrated line switching relay, the CMR 9 is perfect for applications where locating a power pack is difficult, such as retrofitting rooms with concrete or inaccessible ceilings. For rooms with obstructions, the CMR PDT 9 Series sensor is recommended.

FEATURES:

• Push- button programmable, adjustable time delays, and multiple operating modes
• 100 hr lamp burn-in timer
• No field calibration or sensitivity adjustments required
• No minimum load requirements

UPC 745975808281
Color White
Special Features The CMR 10 Series incorporates Passive Infrared (PIR) technology into an attractive and economical line powered sensor to provide maximum viewing from the ceiling. When mounted at 9 ft (2.74 m), this sensor views up to 28 ft (8.53 m) in all direction
Certifications UL and CUL Listed
Application(how its used) Cafeteria, Classroom, Closet/Storage Room, Conference Room, Examination Room, Hospital, Kitchen, Living Area, Locker Room, Open Office, Patient Room, Private Office, Restroom
Warranty 5 Years
Diameter 4.55"
Height 4.50"
Width 2.50"
Voltage 120
Specification  Detailed Specifications