SensorSwitch - NPODM DX WH - 1-Channel nPODM Series WallPod, White

CAD$140.35

Product code: SENNPODMDXWH

Manufacturer: Acuity

Brand: SensorSwitch

Part Number: NPODM DX WH

 Available from Manufacturer

Details

The nPODM Series WallPods are nLight-enabled toggle and/or dimming switches that provide a user with local control of a lighting zone. These single gang decorator style devices have soft-click buttons and have a green LED indicator for each button. WallPods communicate with other nLight devices via a CAT-5 cable that connects to one of its two RJ-45 connectors. A basic low voltage WallPod can work with an nLight power pack or line voltage sensor to provide toggle switch operation. WallPods with the DX dimming option have the added ability to adjust the level of any nLight controlled dimmable lighting.

FEATURES
• Communicates with nLight network
• Remotely configurable/upgradeable
• Soft-click push-button control
• Custom button engraving (WH, IV, AL GY units only)
• 1 channel on/off
• 1 channel raise/lower
• “Dynamic” options for custom button names when pairing with Acuity Brands nTUNE fixtures

UPC 745977903502
Color White
UNSPSC 46171608
Special Features The nPODM xS Series WallPods are single gang nLight-enabled devices that provide one, two, and four scene control. These units provide a convenient method of selecting a custom lighting control scene for the room in which it is installed, or requesting a
Certifications cUL, UL Listed
Application(how its used) Classroom, Conference Room, Gymnasium
Voltage 12
Specification  Detailed Specifications