View as
  1. Legrand - L2030-RBC
    Product Code: PASL2030RBC

    Boot for 20/30 Amp Locking Connector, Black. FEATURES AND BENEFITS: • Quality Materials • Durable • Time-tested design • UN SPSC: 39121403 • Special Features: Weatherproof • Height (US): 2.81" • Length (US): 5.55" • Amps: 20A/30A

    Learn More

      Limited quantity: 69 In Stock

    CAD$26.80
  2. Legrand - L2030-RBP
    Product Code: PASL2030RBP

    Weatherproof Boot for 20/30 Amp Locking Plug, Black. FEATURES AND BENEFITS: • Quality Materials • Durabile • Time-tested Design • Amps: 20A/30A • Height: 2.61" • Length: 5.04" • Color: Black • Special Features: Weatherproof

    Learn More

      Limited quantity: 24 In Stock

    CAD$26.80
  3. Legrand - L15-RBC
    Product Code: PASL15RBC

    Boot for 15 Amp Locking Connector, Black. FEATURES AND BENEFITS: • Quality Materials. • Durability. • Time-tested design. • Special Features: Weatherproof

    Learn More

      In Stock in Gescan

    CAD$21.16
  4. Legrand - L15-RBP
    Product Code: PASL15RBP

    Boot Rubber 15/20amp Straight Blade 15amp Turnlok Plug. FEATURES AND BENEFITS: • Weatherproof Accessory • RoHS Compliant • Grade Type: Specification • Material: Rubber • Color: Black

    Learn More

      In Stock in Gescan

    CAD$21.16
  5. Legrand - 3778
    Product Code: PAS3778

    Weatherproof Self-Closing Cover - Motor Base - Horizontal, Single with 15A 125V Recessed Flanged Inlet, Gray FEATURES AND BENEFITS: • Broad line of single gang covers for switches and GFCIs. • Baked-on electrostatic, polyester, powder paint for superior scratch and corrosion resistance. • Heavy-duty die-cast zinc. • Stainless steel spring...

    Learn More

      In Stock in Gescan

    CAD$40.90
  6. Legrand - PX1003
    Product Code: WRMPX1003

    USB/Multi-Outlet Charging Station converts an existing duplex receptacle to 3 power/4 USB outlet with a surge protector. 2.0 Amp USB output is compatible with tablets, smart phones and other devices. Built-in cable management reel helps keep cords organized and off the floor. Accommodates up to 7 appliances/devices while providing surge protection....

    Learn More

     Out of Stock

    CAD$17.78
  7. Legrand - 3795
    Product Code: PAS3795

    Weatherproof Thermoplastic Self-Closing Cover, Power Outlet 2.13" Diameter, Vertical 4 Screw Mounting, Gray. FEATURES AND BENEFITS: • Broad line of single gang covers for switches, receptacles, GFCIs and power outlets. • Clear polycarbonate lid with reinforced thermoplastic base. • Covers comply with 2005 NEC Section 406.8(A) and 406.8...

    Learn More

     Available from Manufacturer

    CAD$21.13
  8. Hammond - 298G8
    Product Code: HAM298G8

    Description: -Power Transformers Grounded Adapto Plug North American -240V

    Learn More

     Available from Manufacturer

    CAD$12.87
  9. Legrand - PTTESTER
    Product Code: PASPTTESTER

    FEATURES AND BENEFITS: • Ensures proper connections and power presence at both rough-in and device-out stages during P&S PlugTail Device installation. • Fast, easy identification of circuit connections. • Easy-to-see indicator lights. • Sturdy construction for long-term dependability. • Helps prevent call backs. • Ensures prope...

    Learn More

     Available from Manufacturer

    CAD$21.02
  10. Legrand - PTRA6-SOL
    Product Code: PASPTRA6SOL

    PlugTail® Connectors Right Angle Solid 6" FEATURES AND BENEFITS: - Ultrasonically welded polycarbonate connector housing secures terminations and conductors in a UL Listed, finger safe housing. - Large brass contacts snugly terminate on device blade terminals. - Pre-stripped connector leads fasten to conductors, easier than standard pigtail...

    Learn More

     Available from Manufacturer

    CAD$5.91
View as