Lutron - NT-1000-WH - 120V 1000W 1-Pole LUTRON® Nova Slide Dimmer Incandescent, White

Call for Price

Product code: LUTNT1000WH

Manufacturer: Lutron

Part Number: NT-1000-WH

 Available from Manufacturer

Details

Nova T Dimmer, Incandescent/Halogen, Single-pole (small control), 120V/1000W in white

UPC 027557392051
Color White
UNSPSC 39122206
Special Features 3 Way
Certifications UL and CSA Listed
Application(how its used) Commercial, Residential
Material Plastic
Wattage 1000
Voltage 120
Poles 1
Specification  Detailed Specifications