Pass & Seymour - LSCL453PWCCV4 - 450W 120V LS TradeMaster® CFL/LED/Incandescent, 3-Way Preset Dimmer, White

CAD$33.18 / EA

Product code: PASLSCL453PWCCV4

Manufacturer: Legrand

Brand: Pass & Seymour

Part Number: LSCL453PWCCV4

 In Stock

/ EA

Details

Works with select dimmable CFL/LED or incandescent lighting loads and features a sleek, sculpted ergonomic design for smooth, easy operation and precise control. FEATURES AND BENEFITS: • RoHS Compliant • LEED Contribution: Yes • CFL/LED dimmable bulb compatible (except for 0-10V LED drivers). • Single pole/3-way versions. • Unique integrated single pole/3-way dimmer and fan speed control. • Rating: 450W LED & CFL; 700W Incandescent; 120VAC 60Hz.
UPC 785007040524
Color White
Height 4.19"
Width 1.74"
Wattage 450
Voltage 120
Poles 1
Specification  Detailed Specifications