Lutron - DVELV-300P-LA - 300W 120V 1-Pole Diva Electronic Low Voltage Preset Dimmer with Nightlight, Light Almond

Call for Price

Product code: LUTDVELV300PLA

Manufacturer: Lutron

Part Number: DVELV-300P-LA

  In Stock in Gescan

Details

A simple and elegant solution designed to match your existing designer style switches and accessories. Easily turn the lights on and off with the paddle switch. While the lights are on, use the sleek slide control to adjust lights to your perfect level. The paddle switch returns the lights to your favorite level.

PRODUCT FEATURES:

• Large paddle switch with a captive linear-slide dimmer for a standard designer wallplate opening
• Full family of products for most lighting sources
• Dimmers feature built-in soft-glow nightlight

UPC 027557366502
Color Light Almond
UNSPSC 39122206
Certifications UL Listed
Application(how its used) Residential, Commercial
Material Plastic
Wattage 300
Voltage 120
Poles 1
Specification  Detailed Specifications