Lutron - DVLV-603PH-IV - 450W 600VA 120V 3-Way Diva Magnetic Low Voltage Preset Dimmer with Nightlight (Clamshell Packaging), Ivory

Call for Price

Product code: LUTDVLV603PHIVCSA

Manufacturer: Lutron

Part Number: DVLV-603PH-IV

  In Stock in Gescan

Details

A simple and elegant solution designed to match your existing designer style switches and accessories. Easily turn the lights on and off with the paddle switch. While the lights are on, use the sleek slide control to adjust lights to your perfect level. The paddle switch returns the lights to your favorite level.

PRODUCT FEATURES:

• Large paddle switch with a captive linear-slide dimmer for a standard designer wallplate opening
• Full family of products for most lighting sources
• Dimmers feature built-in soft-glow nightlight

UPC 027557748162
Color Ivory
Certifications UL US Listed
Application(how its used) Residential
Material Plastic
Wattage 450
Voltage 120
Specification  Detailed Specifications