Lutron - MALV-600-LA-CSA - 450W 120V 600VA 1-Pole/Multi-Location Maestro Magnetic Low Voltage Preset Smart Dimmer, Light Almond

Call for Price

Product code: LUTMALV600LACSA

Manufacturer: Lutron

Part Number: MALV-600-LA-CSA

 Available from Manufacturer

Details

The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations.

UPC 027557469555
Color Light Almond
Certifications UL Listed
Application(how its used) Residential
Material Plastic
Wattage 450
Voltage 120
Poles 1
Specification  Detailed Specifications