Lutron - MALV-600H-WH-CSA - 450W 120V 600VA 1-Pole/Multi-Location Maestro Magnetic Low Voltage Preset Smart Dimmer (Clamshell Packaging), White

Call for Price

Product code: LUTMALV600HWHCSA

Manufacturer: Lutron

Part Number: MALV-600H-WH-CSA

  In Stock in Gescan

Details

The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations.

UPC 027557752251
Color White
Certifications CSA certified, UL listed
Warranty 1 Year
Material Plastic Mold
Height 4.69 in
Width 2.94 in
Wattage 450
Voltage 120
Poles 1
Specification  Detailed Specifications