Lutron - NTLV-600-WH - 120V 450W 1-Pole 4.56"Hx2.75"W LUTRON® Nova Dimmer Preset Slide, White

Call for Price

Product code: LUTNTLV600WH

Manufacturer: Lutron

Part Number: NTLV-600-WH

 Available from Manufacturer

Details

Nova T Dimmer, Magnetic Low-Voltage, Single-pole (small control), 120V/600VA (450W) in white

UPC 027557392105
Color White
UNSPSC 39122206
Certifications UL Listed
Application(how its used) Commercial, Residential
Material Plastic
Height 4.56 in
Width 2.75 in
Wattage 600
Voltage 120
Specification  Detailed Specifications