Lutron - LRF2-OCR2B-P-WH - 360° Radio Powr Savr™ Maestro Occupancy Sensor Ceiling Mount, White

Call for Price

Product code: LUTLRF2OCR2BPWH

Manufacturer: Lutron

Part Number: LRF2-OCR2B-P-WH

  In Stock in Gescan

Details

Lutron® Radio Powr Savr occupancy/vacancy sensors are wireless, battery-powered, passive infrared (PIR) sensors that automatically control lights via RF communication to compatible dimming and switching devices. These sensors detect the heat (IR radiation of 9.5 μm) from people moving within an area to determine when the space is occupied. The sensors then wirelessly transmit the appropriate commands to the associated dimming and switching devices to turn the lights on or off automatically. They combine both convenience and exceptional energy savings potential along with ease of installation.
UPC 027557831970
Color White
Special Features Radio Power Saver Wireless
Certifications UL US Listed
Application(how its used) Residential
Material Plastic
Voltage 3
Specification  Detailed Specifications