View as
  1. Acuity - CMR 9
    Product Code: SENCMR9

    The CMR 9 Series Standard Range 360° occupancy sensor incorporates Passive Infrared (PIR) detection technology into an attractive line powered occupancy sensor that provides amazing sensitivity to small motions (e.g. hand movements) and excellent payback. The CMR 9 is an economical solution for providing automatic lighting control where a wall swi...

    Learn More

      In Stock in Gescan

    CAD$103.68
  2. Sale
    5Amp Lighting / 3Amp Fan 120V 1-Pole/Multi-Location Maestro Passive Infrared Occupancy/Vacancy Sensor Switch (Clamshell Packaging), White
    Lutron - MS-OPS5MH-WH
    Product Code: LUTMSOPS5MWH

    The Lutron Maestro Occupancy sensing switch combines a Maestro switch with a passive infrared occupancy or vacancy sensor. The sensor detects the heat from occupants moving within an area to determine whether the space is occupied. Based on the feedback from the sensor, the occupancy sensing switch will adjust the load accordingly.

    Learn More

      In Stock in Gescan

    Call for Price
  3. Acuity - CMR PDT 9
    Product Code: SENCMRPDT9

    The CMR 9 Series Standard Range 360° occupancy sensor incorporates Passive Infrared (PIR) detection technology into an attractive line powered occupancy sensor that provides amazing sensitivity to small motions (e.g. hand movements) and excellent payback. The CMR 9 is an economical solution for providing automatic lighting control where a wall swi...

    Learn More

      In Stock in Gescan

    CAD$125.76
  4. Acuity - WSD PDT WH
    Product Code: SENWSDPDTWH

    The WSD PDT Series is a Wall Switch Decorator style Passive Dual Technology (PDT) occupancy sensor. The combination of Passive Infrared and patented Microphonics detection allows this sensor to literally see & hear occupants. It is ideal for restrooms with stalls, private offices where occupant turns their back to the sensor, or rooms with obst...

    Learn More

     Out of Stock

    CAD$108.00
  5. Acuity - WSD 347 WH
    Product Code: SENWSD347WH

    The WSD is a stylish, easy to install, and simple to use Wall Switch Decorator style Passive Infrared (PIR) sensor. It is ideal for private offices, copy rooms, closets, or any small enclosed space without obstructions. A user programmable time delay ensures that once the room is vacated the sensor will time out and turn off the lights. Additionall...

    Learn More

      Limited quantity: 7 In Stock

    CAD$45.14
  6. Acuity - CMR PDT 10
    Product Code: SENCMRPDT10

    The CMR 10 Series incorporates Passive Infrared (PIR) technology into an attractive and economical line powered sensor to provide maximum viewing from the ceiling. When mounted at 9 ft (2.74 m), this sensor views up to 28 ft (8.53 m) in all directions. Its circular coverage pattern is designed for walking motions; making it ideal for T shaped inter...

    Learn More

      In Stock in Gescan

    CAD$155.52
  7. Steinel - 60251
    Product Code: STEIS360DB

    The STEINEL IS 360 occupancy sensor is rain tight for safe reliable operation indoors and out. The sensors are passive infrared and respond to heat radiated from moving persons or other heat-emitting objects (such as vehicles). They automatically turn lights on when presence is detected and off when a space is left vacant. For unmatched coverage, t...

    Learn More

      In Stock in Gescan

    CAD$212.50
  8. Steinel - 60261
    Product Code: STEIS360DW

    The ULTRAEYE Motion Sensor provides the user with 360 degrees of coverage. It offers a 40 foot range and can mount to either walls or ceilings. It can cover a 985 square foot area with full circular coverage. Housed inside the "golf ball" style lens are multiple motion sensors with 120 active zones. This results in an extended 240 - 360 d...

    Learn More

      In Stock in Gescan

    CAD$212.50
  9. Cooper Wiring - OS310UW
    Product Code: CWDOS310UW

    Occupancy/Vacancy Sensor Switches use advanced Passive Infrared (PIR) technology to sense the movement of heat-emitting bodies. Occupancy Sensors provide Auto-on/Auto-off or Manual-on/Auto-off operation while Vacancy Sensors provide Manual-on/Auto-off operation only (CA Title 24 Compliant). The sensors automatically turn lights off after a space be...

    Learn More

      In Stock in Gescan

    CAD$47.16
  10. Intermatic - K4227
    Product Code: INTK4227

    The PHOTO CONTROL THERMAL SWIVEL 347V 15A The K4200 Series Photo Controls feature stern and swivel mounting, with thermal-type controls. Thermal-type photo controls, which are available in single or multi-voltage models, provide dusk-to-dawn lighting control and a delay action, which eliminates loads switching OFF due to car headlights, and lightni...

    Learn More

      In Stock in Gescan

    CAD$31.56
  11. Steinel - 61622
    Product Code: STEIS240120B

    The STEINEL IS 240-120 occupancy sensor is intended for vertical mounting to any 1/2” threaded cover plate or knockout and is rain tight for safe reliable operation indoors and out. The sensors are passive infrared and respond to heat radiated from moving persons or other heat-emitting objects (such as vehicles). They automatically turn lights on...

    Learn More

      In Stock in Gescan

    CAD$116.19
  12. Acuity - WSD PDT 347 WH
    Product Code: SENWSDPDT347WH

    The WSD PDT Series is a Wall Switch Decorator style Passive Dual Technology (PDT) occupancy sensor. The combination of Passive Infrared and patented Microphonics detection allows this sensor to literally see & hear occupants. It is ideal for restrooms with stalls, private offices where occupant turns their back to the sensor, or rooms with obst...

    Learn More

      Limited quantity: 5 In Stock

    CAD$70.45
  13. Acuity - PP20
    Product Code: SENPP20

    Power packs are the heart of the low voltage sensor system. A PP20 Series power pack transforms Class I high voltage (120/277 VAC) to Class 2 15 VDC for powering remote sensors. The PP20 and the SP20 Series slave pack are also capable of switching lighting loads on and off using their internal relays. Class 2 wire leads connect to 18 to 22 AWG low ...

    Learn More

      In Stock in Gescan

    CAD$65.18
  14. Acuity - CMR 9 347
    Product Code: SENCMR9347

    The CMR 9 Series Standard Range 360° occupancy sensor incorporates Passive Infrared (PIR) detection technology into an attractive line powered occupancy sensor that provides amazing sensitivity to small motions (e.g. hand movements) and excellent payback. The CMR 9 is an economical solution for providing automatic lighting control where a wall swi...

    Learn More

      In Stock in Gescan

    CAD$106.46
  15. Lutron - MS-OPS5MH-WH-C
    Product Code: LUTMSOPS5MHWHC

    The Lutron Maestro Occupancy sensing switch combines a Maestro switch with a passive infrared occupancy or vacancy sensor. The sensor detects the heat from occupants moving within an area to determine whether the space is occupied. Based on the feedback from the sensor, the occupancy sensing switch will adjust the load accordingly.

    Learn More

      In Stock in Gescan

    Call for Price
  16. Legrand - DT-355
    Product Code: WATDT355

    Wattstopper’s low profile DT-355 dual technology occupancy sensor combines the benefits of passive infrared (PIR) and ultrasonic technologies. the sensor mounts on the ceiling with a flat, unobtrusive appearance and provides 360 degrees of coverage. FEATURES AND BENEFITS: - Architecturally appealing low profile appearance - Auto set automatical...

    Learn More

      In Stock in Gescan

    CAD$233.71
  17. Lutron - MS-OPS6M2-DV-WH
    Product Code: LUTMSOPS6M2DVWH

    Maestro Occupancy-Sensing Switch, Multi-location/single-pole, no neutral wire required, 120/277V in white

    Learn More

      In Stock in Gescan

    Call for Price
  18. Acuity - CMR PDT 9 347
    Product Code: SENCMRPDT9347

    The CMR 9 Series Standard Range 360° occupancy sensor incorporates Passive Infrared (PIR) detection technology into an attractive line powered occupancy sensor that provides amazing sensitivity to small motions (e.g. hand movements) and excellent payback. The CMR 9 is an economical solution for providing automatic lighting control where a wall swi...

    Learn More

      In Stock in Gescan

    CAD$129.02
  19. Legrand - BZ-50
    Product Code: WATBZ50

    The BZ-50 Universal Voltage Power Pack provides 24 VDC operating voltage to Wattstopper’s low-voltage occupancy sensors. The RC version includes an integrated RJ45 jack. This device is constructed with environmentally friendly materials and is RoHS-compliant. FEATURES AND BENEFITS: - RoHS Compliant Product Environmental Profile - High-efficienc...

    Learn More

      In Stock in Gescan

    CAD$54.95
  20. Acuity - WSD PDT 2P WH
    Product Code: SENWSDPDT2PWH

    The WSD PDT Series is a Wall Switch Decorator style Passive Dual Technology (PDT) occupancy sensor. The combination of Passive Infrared and patented Microphonics detection allows this sensor to literally see & hear occupants. It is ideal for restrooms with stalls, private offices where occupant turns their back to the sensor, or rooms with obst...

    Learn More

      Limited quantity: 1 In Stock

    CAD$84.99
  21. Lutron - PP-347H
    Product Code: LUTPP347H

    Power pack for occupancy/vacancy sensors, 347 VAC at 60Hz

    Learn More

      In Stock in Gescan

    Call for Price
  22. Intermatic - K4500
    Product Code: INTK4500

    Photo Control Shorting Cap. Replaces locking-type photo control to complete circuit.

    Learn More

      In Stock in Gescan

    CAD$7.94
  23. Steinel - 61621
    Product Code: STEIS240120W

    The STEINEL IS 240-120 occupancy sensor is intended for vertical mounting to any 1/2” threaded cover plate or knockout and is rain tight for safe reliable operation indoors and out. The sensors are passive infrared and respond to heat radiated from moving persons or other heat-emitting objects (such as vehicles). They automatically turn lights on...

    Learn More

      In Stock in Gescan

    CAD$116.19
  24. Intermatic - K4127
    Product Code: INTK4127

    The PHOTO CONTROL THERM STEM MNT 347V 15A The K4100 & K4400 Series Photo Controls feature stem mounting, thermal-type, controls with single and multi-voltage models. Thermal-type photo controls provide dusk-to-dawn lighting control and a delay action, which eliminates loads switching OFF due to car headlights, and lighting. The thermal-type con...

    Learn More

      In Stock in Gescan

    CAD$29.92
View as