Appleton - ACP3023BC - 30Amp 2-Wire/3-Pole Powertite Series Pin & Sleeve Metallic Clamping Ring Plug

CAD$216.63

Product code: APPACP3023BC

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: ACP3023BC

 Available from Manufacturer

Details

The Powertite Series uses the versatile pin and sleeve design to provide safe, reliable power for any type of heavy duty equipment, fixed or portable. These plugs are built of triple coated, copperfree aluminum to withstand harsh weather, corrosive atmospheres and rough working conditions. Safety features include widely spaced contacts recessed within an internal arc snuffing chamber, insulating blocks, positive polarization and a durable neoprene bushing that seals out water and dust. Shell only or shell plus extra pole grounding designs provide safe, “make first, break last” grounding. Designed for easy installation, the Powertite Series is Appleton’s most versatile choice for standard and hazardous locations.

UPC 781381440394
UNSPSC 39121402
Special Features Grounding style: Shell and extra pole; Designed to supply power to portable or fixed electrical equipment such as motor generator units, welders, pumps, compressors, cellular relay stations and similar apparatus; Ideal for use on shipping docks, ports and
Certifications UL 1682, UL 1686, UL 50E; UL Listed: E145916, E145917; CSA Standard: C22.2 No. 182.1; CSA Certified: 065179; NEMA FB11
Application(how its used) For ADR3023 Receptacle And ARC3023BC Connector Body
Material Copper-free Aluminum
Height 3.6000
Length 6.6000
Width 5.0000
Amperage 30
Poles 3
Specification  Detailed Specifications