Appleton - ACP6023BC - 60Amp 600V 2-Pole 3-Wire Appleton Powertite® Metallic Clamping Ring Plug, Natural
Details
Appleton ACP6023BC Powertite Grounding Style 2 Metallic Clamping Ring Plug, Number Of Poles: 3, Number Of Wires: 2, Wire Size: 6 - 2 AWG (Building), 6 - 4 AWG (Extra Flex), Amperage Rating: 60 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 1
UPC | 781381440196 |
---|---|
Color | Natural |
UNSPSC | 39121402 |
Special Features | Grounding style: Shell and extra pole; Designed to supply power to portable or fixed electrical equipment such as motor generator units, welders, pumps, compressors, cellular relay stations and similar apparatus; Ideal for use on shipping docks, ports and |
Certifications | UL 1682, UL 1686, UL 50E; UL Listed: E145916, E145917; CSA Standard: C22.2 No. 182.1; CSA Certified: 065179; NEMA FB11 |
Application(how its used) | Ideal for use on shipping docks, ports, and other “ship to shore” applications |
Material | Epoxy Powder Coated Copper Free Aluminum |
Height | 4.2000 |
Length | 9.5000 |
Width | 3.9000 |
Amperage | 60 |
Poles | 2 | Specification | Detailed Specifications |