Appleton - ACP6034BC - 60A 600V 3-Wire 4-Pole Appleton Powertite® Metallic Clamping Ring Plug

CAD$312.36 CAD$ 209.49 / EA

Product code: APPACP6034BC

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: ACP6034BC

 In Stock

/ EA

Details

Appleton ACP6034BC Powertite Grounding Style 2 Metallic Clamping Ring Plug, Number Of Poles: 4, Number Of Wires: 3, Wire Size: 6 - 2 AWG (Building), 6 - 4 AWG (Extra Flex), Amperage Rating: 60 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3
UPC 781381440226
Color Grey
UNSPSC 39121402
Special Features Epoxy Powder Coated
Certifications C UL Listed
Application(how its used) Ideal for use on shipping docks, ports, and other “ship to shore” applications
Material Copperfree (4/10 of 1% max.)Aluminum
Height 4.0000
Length 9.7000
Width 4.1000
Voltage 600
Amperage 60
Poles 4
Specification  Detailed Specifications