Appleton - ADR20034 - 200Amp 600V 3-Wire 4-Pole Appleton Powertite® Pin & Sleeve Receptacle, Natural

CAD$907.40

Product code: APPADR20034

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: ADR20034

 Available from Manufacturer

Details

Appleton ADR20034 Powertite Grounding Style 2 Receptacle, Number Of Poles: 4, Number Of Wires: 3, Wire Size: 2/0 AWG - 250 MCM, Amperage Rating: 200 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Copperfree (4/10 Of 1 PCT Max

UPC 781381612661
Color Natural
UNSPSC 39121406
Special Features Grounding style: Shell and extra pole; Designed to supply power to portable or fixed electrical equipment such as motor generator units, welders, pumps, compressors, cellular relay stations and similar apparatus; Ideal for use on shipping docks, ports and
Certifications UL 1682, UL 1686, UL 50E; UL Listed: E145916, E145917; CSA Standard: C22.2 No. 182.1; CSA Certified: 065179; NEMA FB11
Application(how its used) Ideal for use on shipping docks, ports, and other “ship to shore” applications
Material Epoxy Powder Coated Copper Free Aluminum
Height 8 in
Length 11 in
Width 8 in
Voltage 600
Amperage 200
Poles 4
Specification  Detailed Specifications