Appleton - ADR20044 - 200Amp 600V 4-Pole 4-Wire Appleton Powertite® Pin & Sleeve Receptacle, Natural

CAD$862.61

Product code: APPADR20044

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: ADR20044

 Available from Manufacturer

Details

Appleton ADR20044 Powertite Grounding Style 1 Receptacle, Number Of Poles: 4, Number Of Wires: 4, Wire Size: 2/0 AWG - 250 MCM, Amperage Rating: 200 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Copperfree (4/10 Of 1 PCT Max

UPC 781381612678
Color Natural
UNSPSC 39121406
Special Features Grounding style: Shell only; Designed to supply power to portable or fixed electrical equipment such as motor generator units, welders, pumps, compressors, cellular relay stations and similar apparatus; Ideal for use on shipping docks, ports and other shi
Certifications UL 1682, UL 1686, UL 50E; UL Listed: E145916, E145917; CSA Standard: C22.2 No. 182.1; CSA Certified: 065179; NEMA FB11
Application(how its used) Ideal for use on shipping docks, ports, and other “ship to shore” applications
Material Epoxy Powder Coated Copper Free Aluminum
Height 6.8000
Length 10.5000
Width 7.3000
Voltage 600
Amperage 200
Poles 4
Specification  Detailed Specifications