Appleton - ADR3033 - 30Amp 600V 3-Pole/3-Wire Powertite Series Pin & Sleeve Receptacle

CAD$164.23

Product code: APPADR3033

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: ADR3033

  In Stock in Gescan

Details

The Powertite Series uses the versatile pin and sleeve design to provide safe, reliable power for any type of heavy duty equipment, fixed or portable. These receptacles are built of triple coated, copperfree aluminum to withstand harsh weather, corrosive atmospheres and rough working conditions. Safety features include widely spaced contacts recessed within an internal arc snuffing chamber, insulating blocks, positive polarization and a durable neoprene bushing that seals out water and dust. Shell only or shell plus extra pole grounding designs provide safe, “make first, break last” grounding. Designed for easy installation, the Powertite Series is Appleton’s most versatile choice for standard and hazardous locations.

UPC 781381186346
Color Natural
UNSPSC 39121406
Special Features Grounding style: Shell only; Designed to supply power to portable or fixed electrical equipment such as motor generator units, welders, pumps, compressors, cellular relay stations and similar apparatus; Ideal for use on shipping docks, ports and other shi
Certifications UL 1682, UL 1686, UL 50E; UL Listed: E145916, E145917; CSA Standard: C22.2 No. 182.1; CSA Certified: 065179; NEMA FB11
Application(how its used) Ideal for use on shipping docks, ports, and other “ship to shore” applications
Material Epoxy Powder Coated Copper Free Aluminum
Height 4.2 in
Length 5.3 in
Width 5 in
Voltage 600
Amperage 30
Poles 3
Specification  Detailed Specifications