Appleton - ADR6034 - 60A 600V 3-Wire 4-Pole Powertite® Pin & Sleeve Receptacle

CAD$342.80 CAD$ 221.49 / EA

Product code: APPADR6034

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: ADR6034

 In Stock

/ EA

Details

Appleton ADR6034 Powertite Grounding Style 2 Receptacle, Number Of Poles: 4, Number Of Wires: 3, Wire Size: 6 - 2 AWG (Building), 6 - 4 AWG (Extra Flex), Amperage Rating: 60 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Copp
UPC 781381186421
UNSPSC 39121406
Special Features Epoxy Powder Coated
Certifications CSA 22.2 #188 Certified
Application(how its used) Ideal for use on shipping docks, ports, and other “ship to shore” applications
Material Copperfree (4/10 of 1% max.)Aluminum
Height 5.0000
Length 8.0000
Width 5.0000
Voltage 600
Amperage 60
Poles 4
Specification  Detailed Specifications