Appleton - AEE23 - 3/4" AEE Series Aluminum Mounting Box for Powertite Series 30Amp Receptacles

CAD$28.45

Product code: APPAEE23

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: AEE23

  In Stock in Gescan

Details

Aluminum mounting box for Powertite Series 30Amp Receptacles.

Features:

- Number Of Outlet: 1
- Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum
- Size: 3/4"
- Cable Entry: (1) 3/4” Hub
- Mounting: Lugs
- Knockouts: No
- Finish: Epoxy Powder Coat

Applications:

- Welders, generators, pumps, compressors and other heavy duty electrical equipment, both fixed and portable
- Shipping docks, ports and hose down environments
- Any application that requires rugged, weatherproof and corrosion resistant electrical connections

UPC 781381229395
UNSPSC 39121303
Special Features With angle opening
Application(how its used) Any application that requires rugged, weatherproof and corrosion resistant electrical connections
Material Copperfree (4/10 Of 1 PCT Maximum) Aluminum
Height 5.0000
Length 4.6000
Width 4.5000
Specification  Detailed Specifications