Appleton - AERC56 - 1-1/2" Appleton® AERC Series Mounting Box

CAD$52.80

Product code: APPAERC56

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: AERC56

  In Stock in Gescan

Details

Pin and Sleeve Receptacle Mounting Box, Type With Front Opening, Device Rating 60 Ampere, Body Material Epoxy Powder Coated Copper Free Aluminum, Number of Mounting Lugs 4, Hub Size 1-1/2 Inch, Approval UL 1682/1686, Used On Pin and Sleeve Receptacle, Contact Material Brass, Insulation Block Material Fiber Glass Reinforced Phenolic, Application Welder, Generator, Compressor, Shipping Docks, Ports, Ship to Store

UPC 781381229579
UNSPSC 39121303
Application(how its used) Any application that requires rugged, weatherproof and corrosion resistant electrical connections
Height 4.2000
Length 7.0000
Width 5.1000
Specification  Detailed Specifications