Appleton - AJA100 - AE Series Mounting Box AJA Adapter

CAD$148.01

Product code: APPAJA100

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: AJA100

  In Stock in Gescan

Details

Appleton AJA100 Mounting Box Angle Adapter for use with AJA Service Back Boxes.

FEATURES:

- Number Of Outlet: 1
- Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum
- Size: 1 - 2"
- Cable Entry: (1) 1 - 2" Hub
- Knockouts: No
- Finish: Epoxy Powder Coat
- Height: 5.87"
- Width: 5.87"
- Depth: 4.81"

UPC 781381500012
UNSPSC 39121303
Application(how its used) For Powertite 60, 100 And 150 AMP Receptacles
Material Copper-free Aluminum
Height 5 in
Length 6.3 in
Width 6.2 in
Specification  Detailed Specifications