Appleton - AJA410 - 1-1/4" AJA Aluminum Mounting Back Box and Adapter

CAD$191.45

Product code: APPAJA410

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: AJA410

  In Stock in Gescan

Details

Aluminum mounting box for Powertite Series 60Amp, 100Amp and 150 Amp Receptacles.

Features:

- Number Of Outlet: 1
- Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum
- Size: 1-1/4”
- Cable Entry: (1) 1-1/4” Hub
- Mounting: Lugs
- Knockouts: No
- Finish: Epoxy Powder Coat

Applications:

- Welders, generators, pumps, compressors and other heavy duty electrical equipment, both fixed and portable
- Shipping docks, ports and hose down environments
- Any application that requires rugged, weatherproof and corrosion resistant electrical connections

UPC 781381229678
UNSPSC 39121303
Special Features AJA feed through box furnished with one close-up plug in bottom recessed hub
Application(how its used) For Powertite 60, 100 And 150 AMP Receptacles
Material Copperfree (4/10 Of 1 PCT Maximum) Aluminum
Height 9 in
Length 9 in
Width 9 in
Specification  Detailed Specifications