Appleton - AJA620 - 2" NPT 200Amp Aluminum Mounting Box and Angle Adapter

CAD$340.34

Product code: APPAJA620

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: AJA620

  In Stock in Gescan

Details

Aluminum mounting box for Powertite Series 200Amp Receptacles.

Features:

- Number Of Outlet: 1
- Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum
- Size: 1-1/2"
- Cable Entry: (1) 1-1/2” Hub
- Mounting: Lugs
- Knockouts: No
- Finish: Epoxy Powder Coat

Applications:

- Welders, generators, pumps, compressors and other heavy duty electrical equipment, both fixed and portable
- Shipping docks, ports and hose down environments
- Any application that requires rugged, weatherproof and corrosion resistant electrical connections

UPC 781381130929
UNSPSC 39121303
Application(how its used) For Powertite 200 AMP Receptacles
Material Copperfree (4/10 Of 1 PCT Maximum) Aluminum
Height 11 in
Length 11.6 in
Width 8.6 in
Specification  Detailed Specifications