Appleton - AP20034E - 200Amp 600V 3-Wire/4-Pole Powertite Series Pin & Sleeve Spring Door Plug (1.975-2.5 Cable Diameter)

CAD$888.50

Product code: APPAP20034E

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: AP20034E

  In Stock in Gescan

Details

The Powertite Series uses the versatile pin and sleeve design to provide safe, reliable power for any type of heavy duty equipment, fixed or portable. These plugs are built of triple coated, copperfree aluminum to withstand harsh weather, corrosive atmospheres and rough working conditions. Safety features include widely spaced contacts recessed within an internal arc snuffing chamber, insulating blocks, positive polarization and a durable neoprene bushing that seals out water and dust. Shell only or shell plus extra pole grounding designs provide safe, “make first, break last” grounding. Designed for easy installation, the Powertite Series is Appleton’s most versatile choice for standard and hazardous locations.

UPC 781381131261
UNSPSC 39121402
Special Features Grounding style: Shell and extra pole only; Designed to supply power to portable or fixed electrical equipment such as motor generator units, welders, pumps, compressors, cellular relay stations and similar apparatus; Ideal for use on shipping docks, port
Certifications UL 1682, UL 1686, UL 50E; UL Listed: E145916, E145917; CSA Standard: C22.2 No. 182.1; CSA Certified: 065179; NEMA FB11
Application(how its used) For ADR20034 Receptacle And ARC20034CD, ARC20034CD Connector Body
Material Epoxy Powder Coated Copper Free Aluminum
Height 6.9 in
Length 13.2 in
Width 6.7 in
Amperage 200
Poles 4
Specification  Detailed Specifications