Appleton - AP20044CD - 200A 600V 4-Wire/4-Pole Powertite Series Pin & Sleeve Spring Door Plug (.875-1.906 Cable Diameter)

CAD$841.48

Product code: APPAP20044CD

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: AP20044CD

 Available from Manufacturer

Details

The Powertite Series uses the versatile pin and sleeve design to provide safe, reliable power for any type of heavy duty equipment, fixed or portable. These plugs are built of triple coated, copperfree aluminum to withstand harsh weather, corrosive atmospheres and rough working conditions. Safety features include widely spaced contacts recessed within an internal arc snuffing chamber, insulating blocks, positive polarization and a durable neoprene bushing that seals out water and dust. Shell only or shell plus extra pole grounding designs provide safe, “make first, break last” grounding. Designed for easy installation, the Powertite Series is Appleton’s most versatile choice for standard and hazardous locations.

UPC 781381447522
Color Natural
UNSPSC 39121402
Application(how its used) Ideal for use on shipping docks, ports, and other “ship to shore” applications
Material Epoxy Powder Coated Copper Free Aluminum
Height 6.5000
Length 13.0000
Width 6.5000
Voltage 600
Amperage 200
Poles 4
Specification  Detailed Specifications