Appleton - API1034 - 100Amp 600V 3-Wire 4-Pole Appleton Powertite® Replacement Interior Plug, Natural

CAD$232.20

Product code: APPAPI1034

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: API1034

  In Stock in Gescan

Details

Appleton API1034 Powertite Grounding Style 2 Plug, Number Of Poles: 4, Number Of Wires: 3, Wire Size: 4 - 1 AWG (Building), 4 - 2 AWG (Extra Flex), Amperage Rating: 100 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Copperfre

UPC 781381165884
Color Natural
UNSPSC 39121402
Special Features Grounding style: Shell and extra pole; Designed to supply power to portable or fixed electrical equipment such as motor generator units, welders, pumps, compressors, cellular relay stations and similar apparatus; Ideal for use on shipping docks, ports and
Certifications UL 1682, UL 1686, UL 50E; UL Listed: E145916, E145917; CSA Standard: C22.2 No. 182.1; CSA Certified: 065179; NEMA FB11
Application(how its used) Ideal for use on shipping docks, ports, and other “ship to shore” applications
Material Epoxy Powder Coated Copper Free Aluminum
Height 5.2000
Length 6.6000
Width 5.3000
Voltage 600
Amperage 100
Poles 4
Specification  Detailed Specifications